Questo prodotto è presente anche:
- Collettore visualizza >
- Sistemi di tubazioni visualizza >
- Installazione sanitari/HVAC visualizza >
- Prodotti termosanitari/climatizzazione visualizza >
Questo prodotto è presente anche:
Lunghezza | Numero collegamenti | Peso prodotto (per pezzo) | |
---|---|---|---|
90 mm | 2 PZ | 295 g | vai al prodotto |
130 mm | 3 PZ | 440 g | vai al prodotto |
170 mm | 4 PZ | 580 g | vai al prodotto |
Würth Italia
Würth Srl © Copyright 2022
Via Stazione, 51
39044 Egna (BZ), Italia
Capitale sociale: 25.000.000,00 i.v.
CF/P.IVA: IT00125230219
Credits
Servizio Clienti
Würth Online-shop
Con un catalogo di più di 130000 prodotti dedicato ai professionisti, il Würth Online-shop consente di acquistare prodotti e attrezzature professionali di alta qualità per il tuo lavoro.
Cookie | Durata | Descrizione |
---|---|---|
__cfduid | 1 month | The cookie is used by cdn services like CloudFare to identify individual clients behind a shared IP address and apply security settings on a per-client basis. It does not correspond to any user ID in the web application and does not store any personally identifiable information. |
cookielawinfo-checbox-analytics | 11 months | This cookie is set by GDPR Cookie Consent plugin. The cookie is used to store the user consent for the cookies in the category "Analytics". |
cookielawinfo-checbox-others | 11 months | This cookie is set by GDPR Cookie Consent plugin. The cookie is used to store the user consent for the cookies in the category "Other. |
cookielawinfo-checkbox-advertisement | 1 year | The cookie is set by GDPR cookie consent to record the user consent for the cookies in the category "Advertisement". |
cookielawinfo-checkbox-necessary | 11 months | This cookie is set by GDPR Cookie Consent plugin. The cookies is used to store the user consent for the cookies in the category "Necessary". |
cookielawinfo-checkbox-performance | 11 months | This cookie is set by GDPR Cookie Consent plugin. The cookie is used to store the user consent for the cookies in the category "Performance". |
cookielawinfo-checkbox-personalization | 11 months | The cookie is set by GDPR cookie consent to record the user consent for the cookies in the category "Functional". |
viewed_cookie_policy | 11 months | The cookie is set by the GDPR Cookie Consent plugin and is used to store whether or not user has consented to the use of cookies. It does not store any personal data. |
Cookie | Durata | Descrizione |
---|---|---|
bcookie | 2 years | This cookie is set by linkedIn. The purpose of the cookie is to enable LinkedIn functionalities on the page. |
lang | session | This cookie is used to store the language preferences of a user to serve up content in that stored language the next time user visit the website. |
lidc | 1 day | This cookie is set by LinkedIn and used for routing. |
Cookie | Durata | Descrizione |
---|---|---|
_ga | 2 years | This cookie is installed by Google Analytics. The cookie is used to calculate visitor, session, campaign data and keep track of site usage for the site's analytics report. The cookies store information anonymously and assign a randomly generated number to identify unique visitors. |
_gid | 1 day | This cookie is installed by Google Analytics. The cookie is used to store information of how visitors use a website and helps in creating an analytics report of how the website is doing. The data collected including the number visitors, the source where they have come from, and the pages visted in an anonymous form. |
Cookie | Durata | Descrizione |
---|---|---|
_fbp | 3 months | This cookie is set by Facebook to deliver advertisement when they are on Facebook or a digital platform powered by Facebook advertising after visiting this website. |
bscookie | 2 years | This cookie is a browser ID cookie set by Linked share Buttons and ad tags. |
fr | 3 months | The cookie is set by Facebook to show relevant advertisments to the users and measure and improve the advertisements. The cookie also tracks the behavior of the user across the web on sites that have Facebook pixel or Facebook social plugin. |